Beli hioki ft6380 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Clamp On Earth Testeratribut:
- Earth Resistance: 0.20 Ohm (0.01 Ohm resolution) to 1600 Ohm (20 Ohm resolution), 10 ranges, Zero suppression: Less than 0.02 Ohm, Accuracy: +/- 1.5 % rdg. +/- 0.02 Ohm
- Max.Rated Voltage to Earth: 600 V AC CAT IV
- Memory Function: 2000 data
- Communication Interface: Model FT6381 only: Bluetooth v2.1+EDR, Compatibility for Smartphone / Tablet, Displays measured values on the screen of an Android handset via Bluetooth, Applicable OS: Android 2.1 or later
- Power Supply: LR6 (AA) alkaline battery x2, Max. rated power: 450 mVA, Continuous use : 35 hr (in-house testing conditions)
- Core Jaw Diameter: 32 mm
- Dimension (WxHxD): 73x218x43 mm
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- KYORITSU Earth Resistance & Resistivity Testeratribut:
- Resolution: 0,001Ohm/0,01/0,1/1/10/100 Ohm
- Measuring Range: 0.03 - 2.099 Ohm/ 0.03 - 20.99 Ohm/ 0.3 - 209.9 Ohm/ 3 - 2099 Ohm/ 0.03k - 20.99 kiloOhm/ 0.3k - 209.9 kiloOhm
- Communication Interface: Model 8212-USB Optical Adaptor
- Dimension (LxWxD): 167x185x89 mm
- Earth Resistance: 2Ohm/20/200/2000/20KiloOhm/200KiloOhm
- Memory Capacity : 800 data
- Power Supply: DC12V : sizeAA manganese dry battery (R6) x8_x000D_ (Auto power off: approx. 5 minutes)
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- KRISBOW Alat Ukur Ketahanan Tanahatribut:
- Continuity (ohm): Buzzer sound < 30
- Resistance (ohm): 200/2000/20k/200K/2000K +/- (0.8% + 2d)
- Accessories: Test leads, 4 wire cables, 2 iron rods and carrying case
- Battery Test (V): 9 and 1.5 +/- (1%+2d)
- DC Current (A): 2000u/20m/200m/10m +/- (1% + 2d)
- Diode Test: Test current 1mA, Open circuit voltage 2.8V
- Power Supply: 9V Battery
- Voltage (V): 200m/2000m/20/200/600 +/- (0.8% + 3d) (DC); 200/600 +/- (1.2% + 10d) (AC)
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga hioki ft6380 Terbaru March 2026
| Hioki Clamp On Earth Tester | Rp28.999.900 |
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp19.999.900 |
| KYORITSU Alat Ukur Ketahanan Tanah | Rp5.899.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| Hioki Clamp on Earth Tester | Rp15.999.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) | Rp12.999.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp3.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/o1P101002865-2.jpg)





/P101002871-1.jpg)
/P101002867-1.jpg)





/nkP101550848-2.jpg)
/j1P102091685-6.jpg)
/P102091784-1.jpg)
/ivP102049679-5.jpg)